Specialty Filter Replacement Cartridge
Specialty Filter Replacement Cartridge
Product Details
Product Details
- Replacement filter for NSAS4500 10" Scale Management System
- Salt-free solution for managing scale
- Inhibits scale build-up in plumbing, appliances, fixtures
- Capacity: about 35,000 gallons
- No corrosive citric acid, no poly-phosphate added
-
Lead Law Compliant
Specifications
- Capacity:
- 35,000 gal
- Contaminant Removal:
- Scale
- Depth:
- 4-1/2
- Diameter:
- 4-1/2
- Filtering Material:
- Yes
- Filtering System:
- Point of Entry
- Flow Rate:
- 10 gpm
- Height:
- 11
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Plastic
- Type:
- ENSAS4510
- UPC:
- 090259853632
- Width:
- 5