36 in. Brass Zinc Cartridge for NSRO42C4
North Star Water Filtration 36 in. Brass Zinc Cartridge for NSRO42C4
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Capacity: 2 years
- Made using a high-quality polyamide composite material, the NSROM membrane features a semi-permeable barrier that filters large amounts of impurities from your water, due to its extremely low micron rating
- Compatible with North Star Reverse Osmosis System NSRO42C4
- Designed, Engineered and Assembled in U.S.A.
- Encapsulated filter design means water filter changes are quick and mess-free. No tools required. No need to shut off water supply. No touching dirty filters.
- NSF certified to reduce numerous contaminants, including sediment, chlorine taste & odor, cysts, lead, chemicals, and total-dissolved solids
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 42, 58 & 372
- Cartridge Type:
- Encapsulated Filter
- Collection:
- North Star Water Filtration
- Contaminant Removal:
- Sediment, Chlorine, Cysts, Lead, Chemicals
- Depth:
- 2-1/2 in
- Diameter:
- 2-1/2 in
- End Connection 1:
- Adapter
- End Connections:
- Adapter
- Filter Life (Months):
- 24 mo
- Filter Size:
- 2-1/2 in x 10 in
- Filtering Material:
- Yes
- Filtering System:
- Point of Use
- Fits Model:
- NSRO42C4
- Flow Rate:
- 1 gpm
- Height:
- 10 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 2-1/2 in
- Material:
- Plastic
- Material Type:
- C84400
- Maximum Temperature:
- 100
- Minimum Temperature:
- 40
- NSF:
- NSF/ANSI/CAN 372
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - High:
- 100
- Pressure - Maximum:
- 100 psi
- Temperature Range:
- 40 - 100 Deg F (5 - 38 Deg C)
- Width:
- 2-1/2 in