Neutralite, 0.5 cu. ft.
Neutralite, 0.5 cu. ft.
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Neutralite – 1/2 cubic foot (approx 50 lbs.) Replacement Media
Specifications
- Material:
- Granular Activated Coconut Carbon
- NSF Certified:
- No
- Product Type:
- Neutarlite
- UL Listed:
- No