O-Ring Replacement Kit
O-Ring Replacement Kit
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 7200-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Includes grease packet
- Replacement O-Ring kit for residential whole home housings
- Fits North Star Models NSV200T, NS200, NS900, NS2002, NS9002 and NS9003
- Package includes 3 O-Rings (all different sizes) and gasket lubricant
Specifications
- Depth:
- 1-1/2 in
- Height:
- 9-3/4 in
- Material:
- Rubber
- Product Type:
- O-Ring
- UPC:
- 090259920662
- Weight:
- 0.25 lb
- Width:
- 6-1/4 in