Rear Outlet Faucet with Electric Base in Polished Chrome
Rear Outlet Faucet with Electric Base in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Faucet, Chrome Finish, with Electronic Monitor Base, for Reverse Osmosis Systems
- Adjustable flow rate
- Chrome
- Water quality monitor indicates RO performance and when it's time to change filters
Specifications
- Depth:
- 1-1/2
- Height:
- 13-1/2
- Material:
- Metal
- NSF Certified:
- No
- Product Type:
- Faucet
- UL Listed:
- No