Reverse Osmosis Diaphragm Kit
Reverse Osmosis Diaphragm Kit
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- RO DIAPHRAGM KIT
Documents
Specifications
- Flow Rate:
- 350 ml
- ISO:
- 9001
- Material:
- Nitrile
- Maximum Temperature:
- 100
- NSF:
- NSF 42,58
- Pressure - Maximum:
- 100 psi
- Type:
- N7333179