Reverse Osmosis Pre/Post Filter Set
This product has been replaced by
Manufacturer Part #NSROPF4
Reverse Osmosis Pre/Post Filter Set
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Compatible with North Star Reverse Osmosis System NSRO42C4
- Capacity: 750 gallons or 6 months
- Made using high-quality activated carbon block, the NSROF filters feature a highly adsorptive, positively-charged material that removes greater amounts of impurities from your water than you’d get with a sediment filter
- NSF certified to reduce numerous contaminants, including sediment, chlorine taste & odor, cysts, lead, chemicals, and total-dissolved solids
- Encapsulated filter design means water filter changes are quick and mess-free. No tools required. No need to shut off water supply. No touching dirty filters.
- Designed, Engineered and Assembled in U.S.A.
Specifications
- ANSI:
- ANSI 42, 58 & 372
- Cartridge Type:
- Encapsulated Filter
- Contaminant Removal:
- Sediment, Chlorine, Cysts, Lead, Chemicals
- Depth:
- 2-1/2 in
- Diameter:
- 2-1/2 in
- End Connection 1:
- Adapter
- End Connections:
- Adapter
- Filter Life (Months):
- 6 mo
- Filter Size:
- 2-1/2 in x 10 in
- Filtering Material:
- Yes
- Filtering System:
- Point of Use
- Fits Model:
- NSRO42C4
- Flow Rate:
- 1 gpm
- Height:
- 10 in
- Length:
- 2-1/2 in
- Material:
- Plastic
- Maximum Temperature:
- 100
- Minimum Temperature:
- 40
- NSF:
- NSF/ANSI/CAN 372
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - High:
- 100
- Pressure - Maximum:
- 100 psi
- Temperature Range:
- 40 - 100 Deg F (5 - 38 Deg C)
- UPC:
- 090259840861
- Width:
- 5 in