This product requires certification to purchase.

12 Hour Safety Lightstick (Pack of 10) in White

Northern Products

12 Hour Safety Lightstick (Pack of 10) in White

  • Fast #
  • Part #N5809
  • Item #7252895
  • Manufacturer Part #5809
5 out of 5 Customer Rating
Brand image
Northern Products

12 Hour Safety Lightstick (Pack of 10) in White

  • Fast #
  • Part #N5809
  • Item #7252895
  • Manufacturer Part #5809
5 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Bend, snap, and shake to activate
  • Generates no heat
  • Visible up to 1 mile
  • Glows for up to 12 hours
  • Illuminates 360°
  • Nontoxic, nonflammable, nonhazardous
  • Green and yellow are the brightest and most visible
  • 4-year shelf life
  • Length: 6"
  • Requires Certification

Specifications

Color Finish Name:
White
Length:
6 in
Material:
Plastic
Package Quantity:
Pack of 10
UPC:
704406060537