5-3/4 x 3 - 5 in. Extendable Wrench
5-3/4 x 3 - 5 in. Extendable Wrench
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- NS354, NS356, NS357
- Color Finish Name:
- Red
- Handle Type:
- T-handle
- Length:
- 5
- Material:
- Metal
- Product Type:
- Valve Key
- Tool Type:
- Key Wrench