This product requires certification to purchase.

4 x 4 x 4 in. Duct Tee

Northwest Metal Products

4 x 4 x 4 in. Duct Tee

  • Fast #
  • Part #N326174
  • Item #3619602
  • Manufacturer Part #326174
3.4 out of 5 Customer Rating
Northwest Metal Products

4 x 4 x 4 in. Duct Tee

  • Fast #
  • Part #N326174
  • Item #3619602
  • Manufacturer Part #326174
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Diameter - Inside 1:
4 in
Diameter - Inside 2:
4 in
Diameter - Inside 3:
4 in
Fitting Type:
Smoke Pipe Tee
Gauge (metal):
26 ga
Material:
Steel
UPC:
029133107899