This product requires certification to purchase.

5 x 4 in. 26 ga Galvanized Steel Furnace Pipe

Northwest Metal Products

5 x 4 in. 26 ga Galvanized Steel Furnace Pipe

  • Fast #
  • Part #N112500
  • Item #2487362
  • Manufacturer Part #112500
5 out of 5 Customer Rating
Northwest Metal Products

5 x 4 in. 26 ga Galvanized Steel Furnace Pipe

  • Fast #
  • Part #N112500
  • Item #2487362
  • Manufacturer Part #112500
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Features Galvanized Metal
  • Requires Certification

Specifications

Coating:
Galvanized
Diameter:
4 in
Gauge (metal):
26 ga
Length:
5 ft
Material:
Steel
UPC:
029133051741
Vent Duct Shape:
Round