This product requires certification to purchase.

7 x 7 x 7 in. Duct Tee

Northwest Metal Products

7 x 7 x 7 in. Duct Tee

  • Fast #
  • Part #N326157
  • Item #3619599
  • Manufacturer Part #326157
3.9 out of 5 Customer Rating
Northwest Metal Products

7 x 7 x 7 in. Duct Tee

  • Fast #
  • Part #N326157
  • Item #3619599
  • Manufacturer Part #326157
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Diameter - Inside 1:
7 in
Diameter - Inside 2:
7 in
Diameter - Inside 3:
7 in
Fitting Type:
Smoke Pipe Tee
Gauge (metal):
26 ga
Material:
Steel
UPC:
029133106694