This product requires certification to purchase.

1 in. Aluminum Double Outlet T-Vent

Northwest Pump & Equipment

1 in. Aluminum Double Outlet T-Vent

  • Fast #
  • Part #N1550200AV
  • Item #3775149
  • Manufacturer Part #155-0200AV
3.3 out of 5 Customer Rating
Brand image
Northwest Pump & Equipment

1 in. Aluminum Double Outlet T-Vent

  • Fast #
  • Part #N1550200AV
  • Item #3775149
  • Manufacturer Part #155-0200AV
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Brand Model Compatibility:
ABVGRND
End Connection 1:
FNPT
End Connections:
FNPT
Fitting Size 1:
1 in
Fitting Sizes:
1 in
Material:
Aluminum
UL Listed:
No