4 in. x 7-1/4 ft. Plastic Channel
4 in. x 7-1/4 ft. Plastic Channel
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
Specifications
- ASTM:
- ASTM AH-36
- Coating:
- Galvanized
- Depth:
- 4
- Length:
- 7-1/4
- Material:
- Plastic
- Material Type:
- ABS
- Product Type:
- Channel