This product requires certification to purchase.

5 x 3 in. Plastic Angle

Northwestern Steel

5 x 3 in. Plastic Angle

  • Fast #
  • Part #AH36L53516N
  • Item #988011
  • Manufacturer Part #AH36L53516N
3.6 out of 5 Customer Rating
Brand image
Northwestern Steel

5 x 3 in. Plastic Angle

  • Fast #
  • Part #AH36L53516N
  • Item #988011
  • Manufacturer Part #AH36L53516N
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM AH-36
Depth:
5 in
Length:
3 in
Material:
Plastic
Material Type:
ABS
Product Type:
Angle
Thickness:
5/16 in