This product requires certification to purchase.

1-1/4 x 1-1/8 in. Female x OD Meter Set Adapter

Norton McMurray

1-1/4 x 1-1/8 in. Female x OD Meter Set Adapter

  • Fast #
  • Part #N1704L101
  • Item #2824624
  • Manufacturer Part #1704-L-101
4.5 out of 5 Customer Rating
Brand image
Norton McMurray

1-1/4 x 1-1/8 in. Female x OD Meter Set Adapter

  • Fast #
  • Part #N1704L101
  • Item #2824624
  • Manufacturer Part #1704-L-101
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

End Connection 1:
Female
End Connection 2:
OD Tube
End Connections:
Female x OD Tube
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1-1/8 in
Fitting Sizes:
1-1/4 in x 1-1/8 in