This product requires certification to purchase.

1-1/4 x 1-1/8 in. MPT x OD Tube Plastic Adapter

Norton McMurray

1-1/4 x 1-1/8 in. MPT x OD Tube Plastic Adapter

  • Fast #
  • Part #NOR686
  • Item #2824626
  • Manufacturer Part #686
3.7 out of 5 Customer Rating
Brand image
Norton McMurray

1-1/4 x 1-1/8 in. MPT x OD Tube Plastic Adapter

  • Fast #
  • Part #NOR686
  • Item #2824626
  • Manufacturer Part #686
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
End Connection 1:
MPT
End Connection 2:
OD Tube
End Connections:
MPT x OD Tube
FM Approved:
No
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1-1/8 in
Fitting Sizes:
1-1/4 in x 1-1/8 in
Fitting Type:
Adapter
IAPMO Listed:
No
Material:
Plastic
NSF Certified:
No