1 x 1-1/8 in. MPT x OD Tube Plastic Adapter
1 x 1-1/8 in. MPT x OD Tube Plastic Adapter
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
Specifications
- Clean Bagged:
- No
- End Connection 1:
- MPT
- End Connection 2:
- OD Tube
- End Connections:
- MPT x OD Tube
- FM Approved:
- No
- Fitting Size 1:
- 1
- Fitting Size 2:
- 1-1/8
- Fitting Sizes:
- 1 in x 1-1/8 in
- Fitting Type:
- Adapter
- IAPMO Listed:
- No
- Material:
- Plastic
- NSF Certified:
- No