45 lb. Dechlorination Tablet
Bio-Neutralizer® 45 lb. Dechlorination Tablet
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Designed to effectively neutralize both free and combined chlorine in water and wastewater applications to a non-detectable level (application dependent)
- Tablets contain 35% Sodium Sulfite
- Does not affect dissolved oxygen
- Beveled edge design minimizes wicking
- Each 45 lb pail contains roughly 144 tablets (based on weight)
- Shelf Life: 2 years in ideal conditions
- 1-3 Pails Ship via UPS/FedEx / 4+ via LTL Freight (24/Pallet)
- DOT: NON-HAZARDOUS
Recommended Accessories
Specifications
- Collection:
- Bio-Neutralizer®
- Color Finish Name:
- Green
- Diameter:
- 2-5/8
- Height:
- 1
- Material:
- Sodium Sulfite
- Size:
- 2-5/8 in x 13/16 in
- Weight:
- 45