This product requires certification to purchase.

Calcium Hypochlorite Tablets 10 lb

NORWECO

Blue Crystal® Calcium Hypochlorite Tablets 10 lb

  • Fast #
  • Part #NBC10
  • Item #4932717
  • Manufacturer Part #CH000120-10BC
4 out of 5 Customer Rating
Brand image
NORWECO

Blue Crystal® Calcium Hypochlorite Tablets 10 lb

  • Fast #
  • Part #NBC10
  • Item #4932717
  • Manufacturer Part #CH000120-10BC
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • These disinfecting tablets are the first microbiocide specifically developed for use in residential wastewater treatment applications
  • Contains a minimum of 70% available Calcium Hypochlorite
  • Tablets are 2-5/8” diameter and 1” thick
  • Specifically formulated for residential treatment systems
  • Maintains disinfection in low and intermittent flows
  • Promotes a stable pH level
  • USEPA approved for wastewater treatment
  • NSF Standard 60 Drinking Water Treatment Chemicals
  • Shelf Life: 1 year in ideal conditions
  • DOT HAZARDOUS - UPS/LTL fees & freight will be charged
  • Requires Certification

Documents


Specifications

Collection:
Blue Crystal®
Diameter:
2-5/8
NSF Certified:
No
Product Type:
Pail Crystal
UL Listed:
No