Calcium Hypochlorite Tablets 100 lb
Blue Crystal® Calcium Hypochlorite Tablets 100 lb
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- These disinfecting tablets are the first microbiocide specifically developed for use in residential wastewater treatment applications
- Contains a minimum of 70% available Calcium Hypochlorite
- Tablets are 2-5/8” diameter and 1” thick
- Specifically formulated for residential treatment systems
- Maintains disinfection in low and intermittent flows
- Promotes a stable pH level
- USEPA approved for wastewater treatment
- NSF Standard 60 Drinking Water Treatment Chemicals
- Shelf Life: 1 year in ideal conditions
- DOT HAZARDOUS - UPS/LTL fees & freight will be charged
Documents
Specifications
- CE Approved:
- No
- Collection:
- Blue Crystal®
- Diameter:
- 2-5/8 in
- EPA Compliant:
- No
- NSF Certified:
- No
- Product Type:
- Residential Disinfecting Tablet
- UL Listed:
- No