This product requires certification to purchase.

Ultraviolet Disinfection System

NORWECO

Ultraviolet Disinfection System

  • Fast #
  • Part #NAT1500
  • Item #9765918
  • Manufacturer Part #AT1500
3.2 out of 5 Customer Rating
Brand image
NORWECO

Ultraviolet Disinfection System

  • Fast #
  • Part #NAT1500
  • Item #9765918
  • Manufacturer Part #AT1500
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Dual-pass design assures the integrity of the treatment process
  • NEMA 4X weatherproof electrical enclosure
  • Long-life lamp provides superior reliability and operational performance to meet strict water quality standards
  • The lighting ballast is contained within the gasketed electrical enclosure to assure maximum life
  • Disinfection quality is assured by a corrosion resistant solid state circuit board that continually monitors system performance
  • Easy to install and maintain
  • No chemical residual or harmful by-products
  • Low electrical usage
  • Requires Certification

Specifications

Automatic Shut-Off:
No
CE Approved:
No
Coating:
Teflon
Contaminant Removal:
Bacteria
EPA Compliant:
No
End Connection 1:
Hub
End Connection 2:
Hub
End Connections:
Hub
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
4 in
Material:
Aluminum, Plastic
Material Type:
ABS
NEMA:
NEMA 4X, NEMA 6P
NSF Certified:
No
Product Type:
Accessory
UL Listed:
No