Tablet Feeder System, 6" Slip w/Adjustable Sluice Outlet At Grade, Max 20,000 GPD
Byo-Dynamic® Series 4000 Tablet Feeder System, 6" Slip w/Adjustable Sluice Outlet At Grade, Max 20,000 GPD
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 12-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- The Series 2000 and Series 4000 tablet feeders provide precise chemical dosage with adjustable baffles, weirs or outlet sluice
- Treatment capacities from 20,000 GPD through 200,000 GPD with a maximum flow of 150 GPM, give Bio-Dynamic Series 4000 feeders the capability to treat flow from a wide range of facilities
- Additional 24 inch risers are available for direct burial installations up to 10 feet
- Integrated adjustable sluice gate provides precise control over chemical dosage and outlet flow
- Tiered flow deck channels liquid in a uniform pattern across filled tablet tubes
- Inlet/Outlet size is 6" for connection to SCH 40 PVC with flexible coupling
- For at grade or tank-mount installation
- Max Flow Rate: 150 gpm
Specifications
- Collection:
- Byo-Dynamic® Series 4000
- End Connection 1:
- Slip
- End Connection 2:
- Slip
- End Connections:
- Slip
- Fitting Size 1:
- 6
- Fitting Size 2:
- 6
- Fitting Sizes:
- 6 in
- Flow Rate:
- 400 gpm
- Height:
- 18
- Length:
- 35-3/4
- Material:
- Plastic
- Material Type:
- Polyethylene
- NSF:
- NSF/ANSI 46, 61 & 385
- NSF Certified:
- Yes
- Product Type:
- Tablet Feeder
- Width:
- 14-1/2