This product requires certification to purchase.

60W 1-Light 17in. Outdoor Wall Sconce in Matte Black

Norwell Lighting

Capture 60W 1-Light 17in. Outdoor Wall Sconce in Matte Black

  • Fast #
  • Part #N1186MBCL
  • Item #10847748
  • Manufacturer Part #1186-MB-CL
3.4 out of 5 Customer Rating
Brand image
Norwell Lighting

Capture 60W 1-Light 17in. Outdoor Wall Sconce in Matte Black

  • Fast #
  • Part #N1186MBCL
  • Item #10847748
  • Manufacturer Part #1186-MB-CL
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Effortlessly sophisticated, the capture one-light outdoor sconce delivers a fresh take on traditional outdoor lanterns
  • Clean, modern lines create a transitional look that is sure to be an instant favorite
  • Clear glass panes held into place by sleek metal framing allow light to shine through
  • Finished in matte black
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Capture
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Dimmable:
Yes
Glass Type:
Clear
Height:
17 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
T10
Light Bulb Type:
Incandescent
Lighting Direction:
Ambient Lighting
Lighting Style:
Transitional
Material:
Brass, Glass
Number of Lights:
1
Power Source:
Hardwired
UL Listed:
Yes
UPC:
810005100533
Volts:
120V
Wall Sconce Type:
Lantern
Watts:
75 W
Width:
5-1/2 in