12 in. Underground Tank Riser and Lid
12 in. Underground Tank Riser and Lid
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Easy to install
Specifications
- Diameter:
- 12
- Height:
- 25
- Material:
- Plastic
- Material Type:
- Polyethylene
- UL Listed:
- No