20 x 15 in. Manhole Extension Less Lug
20 x 15 in. Manhole Extension Less Lug
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Manhole extension, less lugs
Documents
Specifications
- Application:
- Septic Tanks, Water Tanks
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 24
- Diameter - Inside 1:
- 20
- Height:
- 15
- Material:
- Plastic
- Product Type:
- Extension
- Size:
- 15 in x 24 in x 20 in
- Weight:
- 13.12