3000 gal. Vertical Storage Tank
3000 gal. Vertical Storage Tank
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Manufactured using resins that meet FDA specifications to ensure safe storage of potable water
- Black color limits light penetration which reduces the growth of water-borne algae
- Fill opening is 16"
- Bottom fitting is 2" and top fitting is 1 1/2"
Documents
Specifications
- Capacity:
- 3000 gal
- Connection Size:
- 2
- Connection Type:
- NPT
- Diameter:
- 95
- End Connection Location:
- Top
- Height:
- 109
- Material:
- Resin
- Product Type:
- Storage Tank