3000 gal. Water Storage Tank
3000 gal. Water Storage Tank
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Capacity:
- 3000 gal
- Height:
- 109 in
- Material:
- Plastic
- Material Type:
- Polyethylene