3000 gal. Vertical Storage Tank
3000 gal. Vertical Storage Tank
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Capacity:
- 3000 gal
- Connection Size:
- 2
- Connection Type:
- FPT
- Diameter:
- 95
- Height:
- 109
- Material:
- Plastic
- Material Type:
- Polyethylene
- Maximum Temperature:
- 130
- Product Type:
- Storage Tank
- UPC:
- 089109407545