3/4 in. Threaded Plastic and Rubber Bulkhead Fitting
3/4 in. Threaded Plastic and Rubber Bulkhead Fitting
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
Documents
Specifications
- Clean Bagged:
- No
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded x Threaded
- Fitting Size 1:
- 3/4
- Fitting Size 2:
- 3/4
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Bulkhead Fitting
- Material:
- Plastic
- Material Type:
- Polypropylene