500 gal. Vertical Storage Tank
500 gal. Vertical Storage Tank
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Features tie-down slots, built-in graduated gallon indicators, an offset fill-opening and a self-ventilated, slosh-proof lid
- Fill opening is 16"
- Used for bulk storage and mobile nursing applications
- Outlet/drain specification is 2"
Documents
Specifications
- Capacity:
- 500 gal
- Diameter:
- 48 in
- Fitting Size 1:
- 2 in
- Fitting Sizes:
- 2 in
- Height:
- 73 in
- Product Type:
- Storage Tank