5000 gal Water Storage Tank
5000 gal Water Storage Tank
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ANSI:
- ANSI 61
- Capacity:
- 5000 gal
- Diameter:
- 102 in
- FM Approved:
- No
- Height:
- 152 in
- IAPMO Listed:
- No
- Material:
- Plastic
- Material Type:
- Polyethylene
- Maximum Temperature:
- 120
- NSF:
- NSF 61
- UL Listed:
- No
- UPC:
- 089109413751
- Water Heater Type:
- Storage Tank
- Weight:
- 880 lb