Not For Potable Use 1-1/2 X 1/2 Cast Copper X Copper 90 Elbow
Not For Potable Use 1-1/2 X 1/2 Cast Copper X Copper 90 Elbow
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 100 Pallet: 4000-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Dezincification resistant
- Use in U.S. drinking water applications is prohibited after January 3, 2014
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- Fitting Size 1:
- 1-1/2
- Fitting Size 2:
- 1/2
- Fitting Sizes:
- 1-1/2 in x 1/2 in
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Type:
- CC9JD
- UPC:
- 039923352224