This product requires certification to purchase.

Not For Potable Use 1-1/4 Cast C X F X C Tee

Not For Potable Use 1-1/4 Cast C X F X C Tee

  • Fast #
  • Part #CCFCTH
  • Item #379396
  • Manufacturer Part #B160650
4.6 out of 5 Customer Rating

Not For Potable Use 1-1/4 Cast C X F X C Tee

  • Fast #
  • Part #CCFCTH
  • Item #379396
  • Manufacturer Part #B160650
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 50 Pallet: 1600
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Dezincification resistant
  • Use in U.S. drinking water applications is prohibited after January 3, 2014
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Documents


Specifications

ASME:
ASME B16.18
ASTM:
ASTM B584 Alloy C84400
End Connection 1:
Sweat
End Connection 2:
FNPT
End Connection 3:
Sweat
End Connections:
Sweat x FNPT x Sweat
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1-1/4 in
Fitting Size 3:
1-1/4 in
Fitting Sizes:
1-1/4 in
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Material:
Bronze
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
UPC:
039923375537
Weight:
0.732 lb