Not For Potable Use 1 BRZ WTR PRES RED REG VL
Not For Potable Use 1 BRZ WTR PRES RED REG VL
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 174-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- For commercial, institutional, and industrial water pressure control applications
- Available with or without strainer
- Features high capacity and sealed spring cage
- Standards.Meets requirements of ASSE Standard 1003, CSA Standard B356, listed by IAPMO, City of Los Angeles, CA
- Suffix B.With built-in bypass
- Suffix S.For separate strainer assembled with a nipple
- Series No. WN223F.For commercial or industrial applications
- Iron body, bronze and stainless steel working parts
- Triple coated with special corrosion preventative materials superior to hot dip galvanizing
- Flanged connections
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- UPC:
- 098268015348
- Valve Size:
- 1 in