This product requires certification to purchase.

Not For Potable Use 3/4 X 3/4 X 1 Cast Copper X Copper X Female TE

Not For Potable Use 3/4 X 3/4 X 1 Cast Copper X Copper X Female TE

  • Fast #
  • Part #CCFTFFG
  • Item #408219
  • Manufacturer Part #B146100
3.3 out of 5 Customer Rating

Not For Potable Use 3/4 X 3/4 X 1 Cast Copper X Copper X Female TE

  • Fast #
  • Part #CCFTFFG
  • Item #408219
  • Manufacturer Part #B146100
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 100 Pallet: 4000
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Dezincification resistant
  • Use in U.S. drinking water applications is prohibited after January 3, 2014
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Documents


Specifications

ASME:
ASME B16.18
ASTM:
ASTM B584 Alloy C84400
End Connection 1:
Sweat
End Connection 2:
Sweat
End Connection 3:
FNPT
End Connections:
Sweat x Sweat x FNPT
Fitting Size 1:
3/4
Fitting Size 2:
3/4
Fitting Size 3:
1
Fitting Sizes:
3/4 in x 3/4 in x 1 in
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Material:
Bronze
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Type:
CCFTFFG
UPC:
039923374196
Weight:
0.400