Size 9 Rubber Glove with Nylon Bag in Orange
Size 9 Rubber Glove with Nylon Bag in Orange
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 1 pair ESP Gloves-Orange(147-00-11)
- 1 pair Goatskin Protectors (148-1000)
- 11-inch Nylon Glove Bag (148-2136)
Specifications
- ANSI:
- ANSI Class E
- ASTM:
- ASTM D-120, ASTM F-696
- Color Finish Category:
- Oranges
- Color Finish Name:
- Orange
- Glove Size:
- 9
- Glove Type:
- Electronics, Manufacturing, Industrial Maintenance, Utilities, Power Tools, HVAC, Rail Industry, Transportation
- Length:
- 11
- Material:
- Plastic, Rubber
- Material Type:
- Nylon
- Reusable:
- Yes
- UPC:
- 616314046094