1/4 in - Locking Refrigerant Caps - R-410 - Pink - 50/Pack
This product has been replaced by
Manufacturer Part #86693
1/4 in - Locking Refrigerant Caps - R-410 - Pink - 50/Pack
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Tamper resistant caps have become the standard in sealing and protecting Schraeder service valves
- Integral torque limiter prevents overtightening
- Resists crushing and removal without key
- Corrosion resistant
Documents
Specifications
- Brand Model Compatibility:
- Universal
- Color Finish Name:
- Pink
- Diameter:
- 1/4
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Fitting Size 1:
- 1/4
- Fitting Sizes:
- 1/4 in
- Material:
- Aluminum
- Package Quantity:
- Pack of 50
- Product Type:
- 1/4 Turn
- Refrigerant:
- R-410A
- Type:
- REC86683
- UPC:
- 021449866835