This product requires certification to purchase.

1/4 in. R-410A Threaded Cap

This product has been replaced by

Rectorseal Silver Refrigerant Locking Cap
Novent® R-22 and R-410 Refrigerant Locking Cap
Manufacturer Part #86692
Novent®

1/4 in. R-410A Threaded Cap

  • Fast #
  • Part #REC86682
  • Item #4082518
  • Manufacturer Part #86682
4.5 out of 5 Customer Rating
Brand image

This product has been replaced by

Rectorseal Silver Refrigerant Locking Cap
Novent® R-22 and R-410 Refrigerant Locking Cap
Manufacturer Part #86692
Novent®

1/4 in. R-410A Threaded Cap

  • Fast #
  • Part #REC86682
  • Item #4082518
  • Manufacturer Part #86682
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Tamper resistant caps have become the standard in sealing and protecting Schraeder service valves
  • Integral torque limiter prevents overtightening
  • Resists crushing and removal without key
  • Corrosion resistant
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
Universal
Color Finish Name:
Pink
End Connection 1:
Threaded
End Connections:
Threaded
Fitting Size 1:
1/4 in
Fitting Sizes:
1/4 in
Material:
Aluminum
Package Quantity:
Pack of 2
Refrigerant:
R-410A
UPC:
021449866828