This product requires certification to purchase.

1/4 in. Tamper Resistant Cap with Key

Novent®

1/4 in. Tamper Resistant Cap with Key

  • Fast #
  • Part #REC86690
  • Item #4255486
  • Manufacturer Part #86690
4.1 out of 5 Customer Rating
Brand image
Novent®

1/4 in. Tamper Resistant Cap with Key

  • Fast #
  • Part #REC86690
  • Item #4255486
  • Manufacturer Part #86690
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 10
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Refrigerant locking caps
  • Silver for Universal caps
  • Integral neoprene O-ring resists oils & sealants
  • Torque limiter prevents over tightening
  • Requires Certification

Specifications

Brand Model Compatibility:
Universal
Color Finish Name:
Silver
End Connection 1:
Threaded
End Connections:
Threaded
Fitting Size 1:
1/4 in
Fitting Sizes:
1/4 in
Material:
Aluminum
Refrigerant:
R-410A
Type:
Lineset Cover
UPC:
021449866903
Weight:
8/25 lb