This product requires certification to purchase.

10-Pack Thread Novent Refrigerant Cap in Silver

Novent®

10-Pack Thread Novent Refrigerant Cap in Silver

  • Fast #
  • Part #REC86691
  • Item #4228915
  • Manufacturer Part #86691
4.8 out of 5 Customer Rating
Brand image
Novent®

10-Pack Thread Novent Refrigerant Cap in Silver

  • Fast #
  • Part #REC86691
  • Item #4228915
  • Manufacturer Part #86691
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Integral neoprene o-ring resists oils and sealants
  • Integral torque limiter prevents overtightening
  • Resists crushing and removal without key
  • Corrosion resistant
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
Universal
Color Finish Name:
Silver
End Connection 1:
Threaded
End Connections:
Threaded
Fitting Size 1:
1/4 in
Fitting Sizes:
1/4 in
Material:
Aluminum
Package Quantity:
Pack of 10
Refrigerant:
R-22, R-410
UPC:
021449866910