204V 1 in. HVAC Fan Control
This product has been replaced by
Manufacturer Part #86697
204V 1 in. HVAC Fan Control
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Weather resistant PVC, UV stabilized & fire resistant. Tested to over 2,000 hours.
- Temperature range -4°F to 140° F
- Compliments any residential or commercial building, available in SD77 (2¾"), SD100 (3¾"), SD140 (5½") and 3 color options
- 78" duct lengths, and 15 fittings assuring complete flexibility of installation
- 1 year warranty
- Integral neoprene O-ring resists oils & sealants
- Torque limiter prevents overtightening
Documents
Specifications
- Color Finish Name:
- Pink
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Length:
- 11-1/2
- Material:
- Aluminum
- Origin:
- Global
- Product Type:
- Cap
- Refrigerant:
- R-410A
- UPC:
- 021449866736
- Weight:
- 3
- Width:
- 6