R-22 and R-410 Refrigerant Locking Cap
R-22 and R-410 Refrigerant Locking Cap
Package Quantity Info:
Each: 1 Inner Pack: 20 Case: 20-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Integral neoprene o-ring resists oils and sealants
- Integral torque limiter prevents overtightening
- Resists crushing and removal without key
- Corrosion resistant
-
A2L Compatible
Documents
Specifications
- A2L Compatible:
- Yes
- Brand Model Compatibility:
- Universal
- Color Finish Name:
- Silver
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Material:
- Aluminum
- Package Quantity:
- Pack of 2
- Refrigerant:
- R-22, R-410
- UPC:
- 021449866927