32-3/10 in. Replacement UV Lamp for Aqua Flo Gen 5-10 UV Water Disinfection System
32-3/10 in. Replacement UV Lamp for Aqua Flo Gen 5-10 UV Water Disinfection System
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Exact OEM fit for Genesis units – Designed for Aqua Flo GEN 4-11, GEN 5-10, and GEN 6-10 models; installs in seconds and restores factory-rated UV output.
- High-output 39 W lamp – 32.3 in quartz arc tube runs 9,000 hours (?12 months) before scheduled change-out, keeping performance consistent all year.
- Durable green ceramic 4-pin base – Stepped design locks securely into the lamp holder; part number is etched to prevent mix-ups during service.
- Comes with Reset Key – Lamp key resets the controller timer during bulb installation.
Documents
Specifications
- Length:
- 32-3/10 in
- Material:
- Glass
- Product Type:
- UV Lamp