This product requires certification to purchase.

37500 grains 10.1 gpm Water Softener

Novo Water Conditioning

37500 grains 10.1 gpm Water Softener

  • Fast #
  • Part #N150104851
  • Item #7802247
  • Manufacturer Part #15010485-1
3.7 out of 5 Customer Rating
Brand image
Novo Water Conditioning

37500 grains 10.1 gpm Water Softener

  • Fast #
  • Part #N150104851
  • Item #7802247
  • Manufacturer Part #15010485-1
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • NSF certified control valve with electronic sensors, adjustable cycles & proven piston, seal & spacer design
  • Up flow regeneration preserves unused portion of softening bed from unnecessary exchange saving salt
  • Backwash frequency preset for clean municipal water saves water by matching backwash to water quality need
  • Soft water brine tank refill keeps tank & injectors clean
  • Automatic system refresh flushes stagnant water
  • NSF certified fiberglass pressure tank
  • IAPMO certified cation resin
  • User-friendly backlit LCD display
  • Unique bypass with integrated turbine meter saves space, eliminates connections
  • Time saving quick connect fittings on bypass, drain line, brine line & power cord
  • Requires Certification

Specifications

ANSI:
ANSI 42, ANSI 44
Capacity:
37500 grains
Connection Size:
3/4
Contaminant Removal:
Chloramine, Chlorine, Organics
Flow Rate:
10.1 gpm
Material:
Fiberglass, Plastic
NSF:
NSF 42, NSF 44
NSF Certified:
Yes
Pressure - Maximum:
125 psi
Size:
1.5 cu ft