5 GPM Whole House Catalytic Carbon Water Filtration System
5 GPM Whole House Catalytic Carbon Water Filtration System
-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Economical whole-house carbon filtration solution for reducing chlorine, chloromides, and other bad tastes and odors.
- Economical non-backwashing valve with quick connect fittings.
- 90 Degree elbows included for each installation.
Specifications
- ANSI:
- ANSI 42
- Application:
- Residential
- Capacity:
- 1.5 cu ft
- Contaminant Removal:
- Chlorine Taste and Odor, Chloramine
- Filtering System:
- Whole House
- Flow Rate:
- 5 gpm
- Pressure - Maximum:
- 125 psi
- Temperature Range:
- 40 to 110 Deg F
- Type:
- N15054092