50 gpd 4 gal Reverse Osmosis Water Filter (Filtering Material Included)
50 gpd 4 gal Reverse Osmosis Water Filter (Filtering Material Included)
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- The Aqua Flo Platinum QCRO System can be configured to meet your specific requirements
- Ten interchangeable filters offer a variety of treatment options that can be tailored to local water conditions, so your water is the best it can be
- The innovative quick change twist and lock filter casing design makes service simple
- Twist off the old cartridge and twist on the new. No messy sump removal. Aqua Flo Platinum systems make drinking water better and life easier
- Model # QCRO 4V-50 certified by IAPMO R&T to NSF/ANSI 58 and CSA B483.1 for the reduction of the following substances, as verified and substantiated by test data: Arsenic V, barium, cadmium, chromium III and VI, copper, fluoride, lead, radium 226/228, selenium, TDS, turbidity and PFOS/PFOA
Documents
Specifications
- ANSI:
- ANSI 58
- Capacity:
- 4 gal
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Connection Size:
- 3/8
- Contaminant Removal:
- Arsenic, Cadmium, Chlorine, Lead, Salt, Turbidity
- Filtering Material:
- Yes
- Flow Rate:
- 50 gpd
- Material:
- Metal
- NSF:
- NSF 58
- NSF Certified:
- Yes
- Pump Stage:
- 4
- UL Listed:
- No
- Weight:
- 20