50 gpd 4 gal Reverse Osmosis Water Filter (Less Filtering Material)
50 gpd 4 gal Reverse Osmosis Water Filter (Less Filtering Material)
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
Specifications
- Capacity:
- 4 gal
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Filtering Material:
- No
- Flow Rate:
- 50 gpd
- NSF Certified:
- No
- Pump Stage:
- 4
- UL Listed:
- No
- Weight:
- 20