7.2 gpm 25,000 Grains High Efficiency Water Softener & Whole Home Carbon Filter
7.2 gpm 25,000 Grains High Efficiency Water Softener & Whole Home Carbon Filter
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Whole home chlorine and carbon reduction
- Upflow Regeneration saves salt by preserving the unused portion
- Precision brining calculates the exact amount of brine required - using up to 30% less salt
- If no water is used for 7 days, the system will perform an automatic refresh to prevent bacterial growth
- Moisture wicking neoprene jacket provided for all pressure tanks
Specifications
- ANSI:
- ANSI 44, 372
- Application:
- Residential
- CSA Certified:
- CSA B483.1
- Capacity:
- 100 gal
- Contaminant Removal:
- Hardness, Chlorine Taste and Odor, Chloramine
- Filtering System:
- Whole House
- Flow Rate:
- 7.2 gpm
- Product Type:
- Water Softener, Filter
- Type:
- N150202731
- UPC:
- 775600059528