3/8 in. 50 gpd 3.2 gal Reverse Osmosis Water Filter
Aqua Flo® 3/8 in. 50 gpd 3.2 gal Reverse Osmosis Water Filter
-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- The Aqua Flo Platinum QCRO System can be configured to meet your specific requirements
- Ten interchangeable filters offer a variety of treatment options that can be tailored to local water conditions, so your water is the best it can be
- The innovative quick change twist and lock filter casing design makes service simple
- Twist off the old cartridge and twist on the new. No messy sump removal. Aqua Flo Platinum systems make drinking water better and life easier
- Model # QCRO 4V-50 certified by IAPMO R&T to NSF/ANSI 58 and CSA B483.1 for the reduction of the following substances, as verified and substantiated by test data: Arsenic V, barium, cadmium, chromium III and VI, copper, fluoride, lead, radium 226/228, selenium, TDS, turbidity and PFOS/PFOA
Specifications
- ANSI:
- ANSI 58
- Application:
- Residential
- CSA Certified:
- CSA B483.1
- Capacity:
- 3.2 gal
- Collection:
- Aqua Flo®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Connection Size:
- 3/8
- Contaminant Removal:
- Arsenic, Cadmium, Chlorine, Lead, Salt, Turbidity
- Depth:
- 18 in
- Filtering Material:
- Yes
- Filtering System:
- Point of Use
- Flow Rate:
- 50 gpm
- Height:
- 13-1/10 in
- Material:
- Steel
- Micron Rating:
- 1 Micron
- NSF:
- NSF 58
- NSF Certified:
- Yes
- Pressure - Maximum:
- 100 psi
- Pump Stage:
- 4
- Temperature Range:
- 40 to 77 Deg F
- UL Listed:
- No
- Weight:
- 24 lb
- Width:
- 13 in